Shop All Pipe & Tube Clamps
Zsi
Beta Clamp, Standard Series, 25mm, C
Mfr # SM3025C
Zoro # G2284025
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Max. Load (Lb.) 1,500 lb
- Rod Size 25 mm
- Type Standard Duty
- Height (In.) 1 3/8 in
Product Information
- Brand Zsi
- MFR # SM3025C
- Zoro # G2284025
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Rod Size | 25 mm |
Height (In.) | 1 3/8 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 25 mm |
Length (In.) | 1 31/32 in |
Overall Length | 30 1/2 mm |
For Maximum Outside Diameter | 25 mm |
Overall Height | 35 mm |
Overall Width | 50 mm |
Mount Hole Center-to-Center Length | 32 51/64 mm |
Bolt Length | 38 3/32 mm |
For Outside Diameter | 25 mm |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Maximum Outside Diameter 25 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Bench Yoke Vise, 1/8, 4 Pipe Capacity (604078)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-RB)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 3" Pipe Size, Flanged (9853-030)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-2MB)
- ZSI Beta Clamps, Heavy Series, 1/2 In Tube, C (H3008C)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010R)
- ZSI Cushion Claw, 1/2 In OD EMT, Strut Mount (EMT-1/2)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In (027NS032)
- ZSI CushionedClampStrutMounted, TubeSz5 1/8In (082N090)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, 304SS (HT10SS)
- Zsi Pipe & Tube Clamps