Shop All Pipe & Tube Clamps
Zsi
Beta Clamp, Standard Series, 2 In Pipe
Mfr # S7038S
Zoro # G8551392
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Pipe Size (In.) 2 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 4 3/64 in
Product Information
- Brand Zsi
- MFR # S7038S
- Zoro # G8551392
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 in |
Height (In.) | 4 3/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 2 3/8 in |
Length (In.) | 4 13/16 in |
Bolt Size (In.) | 1/4-20 x 4 |
Thread Size (In.) | 1/4 |
Overall Height | 4 3/64 in |
Overall Width | 4 13/16 in |
Overall Length | 1 13/64 in |
Mount Hole Center-to-Center Length | 3 45/64 in |
For Maximum Outside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
Bolt Length | 4 in |
For Minimum Outside Diameter | 2 3/8 in |
For Copper Tube Size | 2 3/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 2 3/8 in, For Maximum Outside Diameter 2 3/8 in, For Minimum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 3/8'' O.D.x12'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC14-12I)
- PUMIE Toilet Bowl Ring Remover with Handle, Pumice, Gray, PK6 (JAN-6)
- MILWAUKEE TOOL M18 1 1/4" Jaw (49-16-2653)
- KOHLER Quick Connector Kit (1400974)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Pipe, SS (H6030S-SS)
- ZSI Beta Twin Clamp, 3/4" Pipe, Rail Mount (T4017R)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009N012)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Pipe (T4017S)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-1/8 In (UX21810)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006T010)
- ZSI Beta Clamp, Standard Series, 30mm, S (SM4030S)
- Zsi Plumbing Accessories