Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 5/8 In Tube
Mfr # T2010S
Zoro # G0499877
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) 5/8 in
- Tube Size 5/8 in
- Depth 1.2 in
Product Information
- Brand Zsi
- MFR # T2010S
- Zoro # G0499877
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 5/8 in |
Tube Size | 5/8 in |
Depth | 1.2 in |
Length | 2.16 in |
Height | 1.71 in |
Width | 1.2 in |
Overall Length | 1 13/64 in |
Overall Width | 2 5/32 in |
Overall Height | 1 45/64 in |
For Maximum Outside Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 1 9/64 in |
Bolt Length | 1 3/8 in |
For Tube Outside Diameter | 5/8 in |
For Copper Tube Size | 5/8 in |
For Minimum Outside Diameter | 5/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 5/8 in, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 5/8 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (468-025)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (706130-04)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, SS (H5024S-SS)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- ZSI Beta Clamps, Standard, 1 In Pipe, SS (S5021S-SS)
- ZSI Beta Clamps, Twin Series, 1-1/8 In Tube, SS (T4018S-SS)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030NS034)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- Zsi Plumbing Accessories