Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 3/8 In Pipe
Mfr # T2011S
Zoro # G2140966
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) .675 in
- Tube Size 3/8 in
- Includes TB1 Hex Bolt, Cushion (T2008S), TC1 Cover Plate, TP1 Weld Plate
Product Information
- Brand Zsi
- MFR # T2011S
- Zoro # G2140966
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | .675 in |
Tube Size | 3/8 in |
Length | 1.2 in |
Pipe Size | 3/8 in |
Depth | 1.2 in |
Width | 2.16 in |
Height | 1.71 in |
Overall Height | 1 45/64 in |
For Pipe Size | 3/8 in |
For Maximum Outside Diameter | 11/16 in |
Overall Length | 1 13/64 in |
Overall Width | 2 5/32 in |
Bolt Length | 1 3/8 in |
Mount Hole Center-to-Center Length | 1 9/64 in |
For Minimum Outside Diameter | 11/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 11/16 in, For Number of Lines 2, For Pipe Size 3/8 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2205P-12)
- ELKAY Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (STCR3322R3)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 2-1/2 (BULK-CGF-348)
- PLUMB SHOP DIV BRASSCRAFT Mp Alm Bskt Sinstrainer (547-684)
- ZSI Rubber Mat, Gamma Shield, 18x18x3/8\u0022 (AR-18)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, AL (S3014S-AL)
- ZSI Beta Clamps, Standard, 1 In Pipe, C (S5021C)
- ZSI Beta Clamps, Twin Series, 1/2 In Tube, C (T2008C)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 3 lines, PK25 (603)
- Zsi Pipe & Tube Clamps