Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 3/8 In Tube
Mfr # S1006R
Zoro # G2580216
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 3/8 in
- Tube Size 3/8 in
- Max. Pressure (PSI) 1500
Product Information
- Brand Zsi
- MFR # S1006R
- Zoro # G2580216
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 3/8 in |
Tube Size | 3/8 in |
Height | 1.25 in |
Length | 1.2 in |
Depth | 1.2 in |
Width | 1.69 in |
Bolt Length | 1 1/4 in |
For Tube Outside Diameter | 3/8 in |
Overall Width | 1 11/32 in |
For Maximum Outside Diameter | 3/8 in |
Mount Hole Center-to-Center Length | 25/32 in |
Overall Length | 1 13/64 in |
Overall Height | 1 1/4 in |
For Copper Tube Size | 3/8 in |
For Minimum Outside Diameter | 3/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/8 in, For Maximum Outside Diameter 3/8 in, For Minimum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/2 In, 10 to 25 psi (1156F-A)
- ZORO SELECT 1/4" Push PVC Ball Valve Inline (6381790)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068200)
- SMITH-COOPER Reducing Elbow, 90deg, 3/4x1/2", 125, Brz Nl (4385005080)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S-SS)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- ZSI 2HoleCushionedClampTubeS11/2InL3 15/64In (024M028)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, SS (H5024S-SS)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- Zsi Pipe & Tube Clamps