Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1 In Tube
Mfr # S3016S-SS
Zoro # G3226727
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1 in
- Tube Size 1 in
- Height 1.61 in
Product Information
- Brand Zsi
- MFR # S3016S-SS
- Zoro # G3226727
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 in |
Tube Size | 1 in |
Height | 1.61 in |
Width | 1.2 in |
Depth | 1.2 in |
Length | 2.04 in |
Overall Width | 2 3/64 in |
Overall Length | 1 13/64 in |
Overall Height | 1 39/64 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Tube Outside Diameter | 1 in |
For Maximum Outside Diameter | 1 in |
Bolt Length | 1 1/2 in |
For Minimum Outside Diameter | 1 in |
For Copper Tube Size | 1 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 in, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 1 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Hand Shower Rail Slider (160BN)
- HAM-LET 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/4)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In, Max. Load (Lb.): 50 (014M017)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI Beta Clamps, Standard, 7/8 In Tube, AL (S3015S-AL)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe (T3014S)
- ELESA Bidimensional three-way connector, STC.25-2A-3W-C33 (STC-2A-3W)
- Zsi Plumbing Accessories