Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1 In Pipe
Mfr # S5021R
Zoro # G3490645
original price:
$6.83
15% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1.315 in
- Tube Size 1"
- Insert Material Polypropylene
Product Information
- Brand Zsi
- MFR # S5021R
- Zoro # G3490645
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1.315 in |
Tube Size | 1" |
Length | 2.83 in |
Pipe Size | 1 in |
Width | 1.2 in |
Height | 2.52 in |
Depth | 1.2 in |
Mount Hole Center-to-Center Length | 2 3/64 in |
Bolt Length | 2 1/2 in |
Overall Height | 2 33/64 in |
For Pipe Size | 1 in |
Overall Length | 1 13/64 in |
Overall Width | 2 3/4 in |
For Maximum Outside Diameter | 1 5/16 in |
For Minimum Outside Diameter | 1 5/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Minimum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" x 1/2" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf4 (S2UBWWK-2.5X.50-PM-316)
- ANVIL 2" Malleable Iron Merchant Coupling Class 150 (0320200090)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/4", Threaded (NVA4025T)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- ZSI Cushion Clamp Clamp, 1 In Wall, 3/4 In (UX3410)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006NS010)
- ZSI Beta Clamps, Standard, 1-3/4 In Tube, SS (S6028S-SS)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe (H4014S)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- ZSI Beta Clamps, Heavy Series, 1/2 In Tube, C (H3008C)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W (UX15812)
- Zsi Pipe & Tube Clamps