Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1 1/4 In Tube
Mfr # S5020R
Zoro # G2140573
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1 1/4 in
- Tube Size 1 1/4 in
- Hardware Material Steel
Product Information
- Brand Zsi
- MFR # S5020R
- Zoro # G2140573
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 1/4 in |
Tube Size | 1 1/4 in |
Height | 2.52 in |
Length | 1.2 in |
Depth | 1.2 in |
Width | 3.4 in |
Overall Height | 2 33/64 in |
For Tube Outside Diameter | 1 1/4 in |
Overall Width | 2 3/4 in |
Mount Hole Center-to-Center Length | 2 3/64 in |
Bolt Length | 2 1/2 in |
Overall Length | 1 13/64 in |
For Maximum Outside Diameter | 1 1/4 in |
For Minimum Outside Diameter | 1 1/4 in |
For Copper Tube Size | 1 1/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 1/4 in, For Maximum Outside Diameter 1 1/4 in, For Minimum Outside Diameter 1 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric, Rotary Actuator for Ball Valves (VB190M-002)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- CHERNE Locking Plug, Mechanical, 6In (271691)
- KOHLER Cap, Strike Jamb (1070675-01-58)
- ZSI Beta Twin Clamp, 1/2\u0022 Tube, Rail Mount (T2008R)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- ZSI Beta Clamps, Twin Series, 3/4 In Tube, C (T3012C)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- ZSI Insulated Strut Clamp, 1/2"OD, 3 3/4"W (UX1215)
- ZSI Beta Clamp Assembly, Single, 1 In Pipe (S5021S)
- IDEAL TRIDON 121116 SS Clamp (670040010053)
- Zsi Plumbing Accessories