Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Single, 1 1/2 In Tube
Mfr # S5024R
Zoro # G0946531
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 1 1/2 in
- Tube Size 1 1/2 in
- Width 1.2 in
Product Information
- Brand Zsi
- MFR # S5024R
- Zoro # G0946531
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | 1 1/2 in |
Tube Size | 1 1/2 in |
Width | 1.2 in |
Depth | 1.2 in |
Height | 2.52 in |
Length | 2.83 in |
For Tube Outside Diameter | 1 1/2 in |
Bolt Length | 2 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Overall Height | 2 33/64 in |
Overall Width | 2 3/4 in |
Mount Hole Center-to-Center Length | 2 3/64 in |
Overall Length | 1 13/64 in |
For Copper Tube Size | 1 1/2 in |
For Minimum Outside Diameter | 1 1/2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 1/2 in, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Plug, Aluminum, 1/2 ", MNPT (ZUSA-PF-9580)
- ZORO SELECT 90 Double Bend, Cast Iron, 4 in, Socket (220406)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. x 3/4 in. Copper Press x Press x Press Tee (XPRT34)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Straight, 1/4" Tube x 1/8" NPT (ZUSA-TF-YL-4)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024S)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- ZSI Cushion Claw, 3/4 In OD Tube, Strut Mount (CL-12)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In, Type: Strut Mounted (027N032)
- Zsi Plumbing Accessories