Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS3/8In, L1 15/16In
Mfr # 006M008
Zoro # G0605376
original price:
$1.69
5% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 5/8 in
- Width (In.) 13/16 in
Product Information
- Brand Zsi
- MFR # 006M008
- Zoro # G0605376
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 5/8 in |
Width (In.) | 13/16 in |
Length (In.) | 1 15/16 in |
Tube Size (In.) | 3/8 in |
Bolt Size (In.) | 1/4 |
Installed Height | 2 15/64 in |
For Tube Outside Diameter | 3/8 in |
Overall Width | 13/16 in |
Overall Length | 1 15/16 in |
For Rigid Conduit Size | 3/8 in |
Bolt Head Size | 1/4 in |
For Maximum Outside Diameter | 3/8 in |
Mounting Hole Diameter | 0.26 in |
For Copper Tube Size | 1/4 in |
Overall Height | 5/8 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 56 11)
- BOB Float Valve, 3/8 In, SS w/Viton Seal (R1350-3/8)
- MILWAUKEE TOOL 6" Root Cutter For 7/8" Sectional Cable (48-53-3834)
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 In (056N062)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, AL (S3014S-AL)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- ZSI Beta Clamps, Twin Series, 1/2 In Tube, C (T2008C)
- ZSI Beta Clamp Assembly, Single, 3/8 In Pipe (S2011S)
- ZSI Cushioned Clamp, 1-1/8" Tube Size, 2.95" L (UX11834)
- ROTOR CLIP Rotor Clip HC-22ST ZD Single Wire Hose Clamp Constant Tension 1.38 in. Diameter 50 Pieces (HC-22ST ZD)
- Zsi Pipe & Tube Clamps