Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampTubeS11/2InL3 15/64In
Mfr # 024MS028
Zoro # G2949737
original price:
$8.79
10% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Max. Load (Lb.) 200
- Type Surface Mounted
- Height (In.) 1 55/64 in
- Width (In.) 1 9/16 in
Product Information
- Brand Zsi
- MFR # 024MS028
- Zoro # G2949737
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 55/64 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 1 1/2 in |
Length (In.) | 3 15/64 in |
Tube Size (In.) | 1 1/2 in |
Bolt Size (In.) | 1/4 |
For Rigid Conduit Size | 1 1/2 in |
Bolt Head Size | 1/4 in |
Overall Length | 3 15/64 in |
For Tube Outside Diameter | 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Overall Width | 1 9/16 in |
For Copper Tube Size | 1 1/2 in |
Mounting Hole Diameter | 0.26 in |
Overall Height | 1 27/32 in |
Installed Height | 3 15/32 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- LEGEND VALVE 1/4" x 10" BRASS NIPPLE (311-034)
- SMITH-COOPER Hose End Vacuum BRKR, NL 3/4" (4347003540)
- ZURN Floor Bowl; Ada Height 1.1-1.6 Gpf, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665-BWL1)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, C (H5024C)
- ZSI Cushion Claw, 1/4 In OD Tube, Strut Mount (CL-04)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- ZSI 2HoleCushionedClampTubeS21/8InL4 15/32In (034MS040)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024R)
- ZSI Beta Clamp, Standard Series, 25mm, C (SM3025C)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, Steel (CN50)
- Zsi Pipe & Tube Clamps