Shop All Pipe & Tube Clamps
Zsi
2HoleCushionedClampPipe S 1In, L3 13/64In
Mfr # 021MS026
Zoro # G2565726
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Pipe Size (In.) 1 in
- Max. Load (Lb.) 50 lb
- Type Surface Mounted
- Height (In.) 1 23/32 in
Product Information
- Brand Zsi
- MFR # 021MS026
- Zoro # G2565726
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Height (In.) | 1 23/32 in |
Width (In.) | 1 9/16 in |
Min. Hose Outside Dia. (In.) | 1.31 in |
Length (In.) | 3 13/64 in |
Bolt Size (In.) | 1/4 |
Bolt Head Size | 1/4 in |
Mounting Hole Diameter | 0.26 in |
For Rigid Conduit Size | 1 5/16 in |
Overall Length | 3 13/64 in |
Installed Height | 3 21/64 in |
For Pipe Size | 1 in |
For Maximum Outside Diameter | 1 5/16 in |
Overall Height | 1 45/64 in |
Overall Width | 1 9/16 in |
Description
Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, For Strut Channel Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 12mm Tube Size (ZUSA-TF-PTC-30)
- GE Dishwasher Silverware Basket (WD28X10215)
- ZORO SELECT CPVC Union, Schedule 80, 4" Pipe Size, Socket x Socket (9897-040)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9094)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006T010)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 In (056N062)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe, SS (H4017S-SS)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe, AL (H6038S-AL)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-5/8 In (UX15810)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- Zsi Pipe & Tube Clamps