Shop All Folding Chairs
Zown
60542WHT8E Premium White Commercial Banquet Folding Chair with Fan Design - 8/Pack, 8PK
Mfr # 31260542WHT8
Zoro # G711709480
product price: $320.99
/pk 8, $40.12/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zown
- MFR # 31260542WHT8
- Zoro # G711709480
- Country of Origin China
- Category Folding Chairs
Description
Provide convenient seating in your break room conference hall or auditorium with this ZOWN 60542WHT8E premium white commercial banquet folding chair with fan design! While the traditional armless design helps to conserve space its contoured back and seat fit the shape of each individual to promote comfort with extended use. Plus this chair's back rest implements a cut out fan design that brings some flair to traditionally bland folding chairs. The powder-coated steel structure is durable and water-resistant for indoor and outdoor use.This chair boasts an ample 300 lb. weight capacity plus two leg braces for extra stability. Thanks to its all-white color this chair is versatile enough for both casual and high-end events. In addition its legs are capped with rubber glides to protect floor surfaces from scuffs and marks. It folds neatly for easy transportation and storage when you're finished using it and the ergonomic design allows multiple chairs to be stacked to save space. Add this folding chair to your facility for a quick and easy seating solution!Overall Dimensions:Width: 17 11/16''Depth: 17''Height: 31 5/8''Folded Dimensions:Width: 17 1/2''Depth: 3 1/2''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- CLOCKSWISE Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown (QI004145.L.BN)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- DESIGN TOSCANO Diana of Versailles and Apollo Belvedere Bonded Marble Greek Bust Statues, PK 2 (PD9725)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- ZOWN Folding Chair, Stacking, Resin, Fanback, Banquet, White, PK8 (60542WHT8E)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chairs, 4PK (1601BK)
- NATIONAL PUBLIC SEATING Stacking Chair, Vinyl, 30-3/4in H, Chrome (8710-11-10)
- FLASH FURNITURE Beige Fabric Church Chair (4-FD-CH0221-4-CV-BGE1-GG)
- FLASH FURNITURE HERCULES Series Ladder Back Mahogany Wood Restaurant Chair (2-XU-DGW0005LAD-MAH-GG)
- Zown Seating