Shop All Folding Chairs
Zown
60540BLK8E Premium Black Commercial Banquet Folding Chair - 8/Pack, 8PK
Mfr # 31260540BLK8
Zoro # G911520168
product price: $303.99
/pk 8, $38.00/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zown
- MFR # 31260540BLK8
- Zoro # G911520168
- Country of Origin China
- Category Folding Chairs
Description
Provide convenient seating in your break room conference hall or auditorium with this ZOWN 60540BLK8E premium black commercial banquet folding chair! While the traditional armless design helps to conserve space its contoured back and seat fit the shape of each individual to promote comfort with extended use. Plus the powder-coated steel structure is durable and water-resistant for indoor and outdoor use.This chair boasts an ample 300 lb. weight capacity plus two leg braces for extra stability. Thanks to its all-black color this chair is versatile enough for both casual and high-end events. In addition its legs are capped with rubber glides to protect floor surfaces from scuffs and marks. It folds neatly for easy transportation and storage when you're finished using it and the ergonomic design allows multiple chairs to be stacked to save space. Add this folding chair to your facility for a quick and easy seating solution!Overall Dimensions:Width: 17 1/2''Depth: 16 15/16''Height: 31 1/2''Folded Dimensions:Width: 17 1/2''Depth: 2''Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- HIRSH 15" W 2 Drawer Desk Pedestal, Light Gray (18579)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- ZOWN Folding Chair, Stacking, Resin, Fanback, Banquet, White, PK8 (60542WHT8E)
- COMMERCIALINE Fabric Padded Folding Chair, Star Trail Blue, PK4 (974)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2301)
- OFFICE STAR Chair, Folding, Fabric/Metal, Coal, PK2 (84440-30)
- FLASH FURNITURE Black Plastic Folding Chair (2-RUT-I-BLACK-GG)
- Zown Seating