Shop All Folding Chair & Table Carts
Zown
60243GRY1E Steel Round Folding Table Dolly with Expandable Platform
Mfr # 31260243GRY1
Zoro # G011629167
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zown
- MFR # 31260243GRY1
- Zoro # G011629167
- Country of Origin China
- Category Folding Chair & Table Carts
Description
Effortlessly transport foldable tables throughout your restaurant bar banquet or catered event with this ZOWN 60243GRY1E steel round folding table dolly with expandable platform. This dolly is designed to support up to 15 Premium or Classic round ZOWN tables sold separately with a max combined weight of 300 lbs. This multi-purpose dolly features an expandable base adjustable to the ZOWN 48'' 60'' and 72'' table sizes. Extremely durable the steel frame construction ensures that it has the strength to carry even your heaviest tables and will stand up to rigorous everyday use. Plus the polyester strap with tension mechanism makes it easy to hold the tables in place so that they do not slip or fall.This dolly features a special handle with a curved loop specifically designed to protect the hands of the user. In addition the 2 locking swivel casters and 2 locking rigid casters create easy steering and ensure the dolly moves in a straight line. With wheels made of non-marking polyurethane this dolly will leave your floors without scuffs. Transporting your tables is an easy task with this dolly so be sure to have it nearby for your crowded dining room or popular event!Overall Dimensions:Width: 52''Depth: 32 11/16''Height: 40 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- SEALY Mattress, Full, 13" H (527008-40)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- ADIROFFICE Chair and Table Combo Cart (ADI690-01)
- OFFICESOURCE Blow Molded Folding Tables Rectangular Table Cart (FTD3502GR)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 40 Chairs (DY85)
- Zown Seating