Shop All Dollies
Zown
60241GRY1E Steel Rectangular Folding Table Dolly with Expandable Platform
Mfr # 31260241GRY1
Zoro # G611589533
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Effortlessly transport foldable tables throughout your restaurant bar banquet or catered event with this ZOWN 60241GRY1E steel rectangular folding table dolly with expandable platform. This dolly is designed to support up to 20 Premium or Classic rectangular ZOWN tables sold separately with a maximum combined weight of 300 lbs. This multi-purpose dolly features an expandable base adjustable to the ZOWN 48'' 72'' and 96'' table lengths. Extremely durable the steel frame construction ensures that it has the strength to carry even your heaviest tables and will stand up to rigorous everyday use. Plus the peripheral posts on this dolly hold the tables in place so that they do not slip or fall.This dolly features a special handle with 2 curved loops specifically designed to protect the hands of the user. In addition the 2 locking swivel casters and 2 locking rigid casters create easy steering and ensure the dolly moves in a straight line. Transporting your tables is an easy task with this dolly so be sure to have it nearby for your crowded dining room or popular event!Overall Dimensions:Width: 30 5/16''Depth: 76''Height: 45 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Receiving Cart w/ 4 Shelves, 28L x 31W x 44H, Black (800511)
- CM Anchor Shackle, 5/16" Body Sz, Galvanized (M647G)
- ZORO SELECT Plate Caster, Swivel, Rubber, 4 in, 176 lb, D (TSED 100 RN0D)
- DAYTON Cylinder Assembly (97-41)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- GLOBAL EQUIPMENT Drum Dolly for 30 Gallon Drum - Rubber Wheels 600 Lb. Capacity (101323)
- VESTIL Red Steel Corner Mover Dolly 1200 lb Capacity Per Set 4 Pack (CMD-S-300-4PK)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Red (35YM02)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- BUFFALO TOOLS Furniture Dolly Set, 1000 lb., PK2 (HDFDOLLY2)
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- Zown Hand Trucks & Dollies