Shop All Drain & Drip Pans
This Product is Discontinued
Zoro
Spill Tray, 3/4"Hx15"Lx25"W (Discontinued)
Mfr # G1544108
Zoro # G1544108
This Product is Discontinued
Key Features
- Capacity (Gal.) 240
- Construction Heavy Duty Polypropylene
- Length 25"
- Width 15"
- Height (In.) 3/4"
Product Information
- Brand Zoro
- MFR # G1544108
- Zoro # G1544108
- UPC # 00818142021322
- Country of Origin United States
- Category Drain & Drip Pans
Dimensions
Length | 25" |
Width | 15" |
Height (In.) | 3/4" |
Details
Item | Spill Tray,3/4"Hx15"Lx25"W |
Capacity (Gal.) | 240 |
Construction | Heavy Duty Polypropylene |
Features | Collects Oil and/or Other Chemicals |
Description
Spill Tray,3/4"Hx15"Lx25"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.