Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2, Carbon Steel
Mfr # CLV002-HDG-12FL
Zoro # G3155104
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1/2"-13
- Finish Hot Dipped Galvanized
- Material Steel
- Type Clevis End
- Dimension E 1/2 in
Product Information
- Brand Zoro Select
- MFR # CLV002-HDG-12FL
- Zoro # G3155104
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 1/2"-13 |
Dimension E | 1/2 in |
Dimension K | 9/16 in |
Dimension A | 4 1/2 in |
Dimension G | 1/2 in |
Details
Finish | Hot Dipped Galvanized |
Material | Steel |
Item | Yoke End |
Type | Clevis End |
Description
Yoke End, #2, Carbon Steel, Finish Hot Dipped Galvanized, Tap Size 1/2 In.-13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-RING/GREEN (24623)
- ILC Replacement for Donsbulbs Grimes-684-24 replacement light bulb lamp (GRIMES-684-24 DONSBULBS)
- WIX FILTERS TOYOTA/LEXUS 05-14-CARBON IMPREGNATED FO (24511)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- BLUE OX SWAYPRO HITCH, UNDERSLUNG HITCH HEAD, 2000 LB, CLAMP-ON (BXW2003)
- Zoro Select Trailer Hitches