Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2, Carbon Steel
Mfr # CLV002-58FR
Zoro # G3153607
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 5/8"-11
- Finish Plain
- Type Clevis End
- Material Steel
- Dimension E 5/8 in
Product Information
- Brand Zoro Select
- MFR # CLV002-58FR
- Zoro # G3153607
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 5/8"-11 |
Dimension E | 5/8 in |
Dimension A | 4 1/2 in |
Dimension G | 5/8 in |
Dimension K | 11/16 in |
Details
Finish | Plain |
Item | Yoke End |
Type | Clevis End |
Material | Steel |
Description
Yoke End, #2, Carbon Steel, Finish Plain, Tap Size 5/8 In.-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 4700 lb. (11-516G7H)
- WESTWARD Polishing Bonnet, 7 In, Sponge (1VUD3)
- MINN KOTA Ultrex 80 Trolling Motor w/Micro Remote, MEGA Down Imaging, 24V, 80LB, 45 in. (1368892)
- PARKER Union, Push to Connect, 1/4" Tube Size (62PTC-4)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- RUGGED RIDGE RECEIVER HITCH, 2 INCH; 18-C JEEP WRANGLER JL/JLU (11580.11)
- Zoro Select Trailer Hitches