Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2, Carbon Steel
Mfr # CLV002-12FR
Zoro # G3151629
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis End
- Tap Size 1/2"-13
- Material Steel
- Finish Plain
- Dimension G 1/2 in
Product Information
- Brand Zoro Select
- MFR # CLV002-12FR
- Zoro # G3151629
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 1/2"-13 |
Dimension G | 1/2 in |
Dimension E | 1/2 in |
Dimension K | 9/16 in |
Dimension A | 4 1/2 in |
Details
Type | Clevis End |
Material | Steel |
Finish | Plain |
Item | Yoke End |
Description
Yoke End, #2, Carbon Steel, Finish Plain, Tap Size 1/2 In.-13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 194G, 4.0W, T3 1/4, 14V, PK10 (194G-10PK)
- BRACKETRON Heavy-Duty Phone Dock Pro Window Clamp M (BX15792)
- A & I PRODUCTS Hub & Spindle Assy. (6 Bolt) 20" x5" x4" (A-HS457066)
- WALKER EXHAUST Exhaust System Hanger Insulator, 35296 (35296)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FL)
- DRAW-TITE 14-18 FORESTER CLS III ROUND TUBE MAX-FRAME HITCH (75876)
- Zoro Select Trailer & Towing Hitches