Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2, Carbon Steel
Mfr # CLV002-12FL
Zoro # G3151568
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Type Clevis End
- Material Steel
- Tap Size 1/2"-13
- Dimension A 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # CLV002-12FL
- Zoro # G3151568
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 1/2"-13 |
Dimension A | 4 1/2 in |
Dimension E | 1/2 in |
Dimension K | 9/16 in |
Dimension G | 1/2 in |
Details
Finish | Plain |
Type | Clevis End |
Item | Yoke End |
Material | Steel |
Description
Yoke End, #2, Carbon Steel, Finish Plain, Tap Size 1/2 In.-13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule STC Tournament Series™ 800 G.P.H. Livewell Pump (403STC)
- BALDWIN FILTERS Air Filter, 7-7/8 x 3 in. (PA1889)
- BUYERS PRODUCTS 18x18x18 Stainless Steel Truck Box With Polished Stainless Steel Door (1702595)
- DAYCO Utility Belt Industrl V-Belt, Ap37 (AP37)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- HOPPY VEHICLE WIRING KIT FORD (40125)
- Zoro Select Trailer & Towing Hitches