Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2-1/2, Carbon Steel
Mfr # CLV025-HDG-34FR
Zoro # G3151540
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Tap Size 3/4"-10
- Type Clevis End
- Material Steel
- Dimension E 3/4 in
Product Information
- Brand Zoro Select
- MFR # CLV025-HDG-34FR
- Zoro # G3151540
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 3/4"-10 |
Dimension E | 3/4 in |
Dimension A | 5 1/8 in |
Dimension K | 13/16 in |
Dimension G | 3/4 in |
Details
Finish | Hot Dipped Galvanized |
Type | Clevis End |
Material | Steel |
Item | Yoke End |
Description
Yoke End, #2-1/2, Carbon Steel, Finish Hot Dipped Galvanized, Tap Size 3/4 In.-10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS BED COVERS 17-19 TITAN 5FT 6IN BOX(CLAMPS ON W/OR W/O UTILI-TRACK)BLACK MATTE TON (B1030019)
- ACDELCO Advantage Beam Blade 22In(552Mm), 8-902215 (8-902215)
- CHICAGO PNEUMATIC $Low Speed Tire Buffer (CP873C)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 2-5/32 x 4-7/8 In (BF868)
- ZORO SELECT Yoke End, Clevis End, Steel (CLV003-01FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-58FR)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- DRAW-TITE Trailer Hitch Rear Max-Frame Class Iii- Iv Round Tube Welded (D70-75726)
- Zoro Select Trailer Hitches