Shop All Trailer Hitches
Zoro Select
Yoke End, Type #2-1/2, Carbon Steel
Mfr # CLV025-34FL
Zoro # G3151717
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis End
- Material Steel
- Finish Plain
- Tap Size 3/4"-10
- Dimension E 3/4 in
Product Information
- Brand Zoro Select
- MFR # CLV025-34FL
- Zoro # G3151717
- Country of Origin China
- Category Trailer Hitches
Dimensions
Tap Size | 3/4"-10 |
Dimension E | 3/4 in |
Dimension K | 13/16 in |
Dimension G | 3/4 in |
Dimension A | 5 1/8 in |
Details
Type | Clevis End |
Material | Steel |
Finish | Plain |
Item | Yoke End |
Description
Yoke End, #2-1/2, Carbon Steel, Finish Plain, Tap Size 3/4 In.-10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTELLA Motor Oil, Conventional, 15W-40, Bottle, 2.5 Gal. (550045127)
- DOCK EDGE Dolphin Dockside Bumper 8.5 x 24 White (1062-W-F)
- PYROIL Power Steering Fluid, 32 Oz (PYPSF32)
- BALDWIN FILTERS Element Air Filter, 11-23/32 x 1-3/16 in. (PA5623)
- ZORO SELECT Yoke End, Type #2-1/2, Carbon Steel (CLV025-HDG-34FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FL)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FL)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-12FR)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- CURT Trailer Hitch, 2" Receiver, Class 3,13401 (13401)
- Zoro Select Trailer Hitches