Shop All Rod Ends
This Product is Discontinued
Zoro Select
Yoke End, Steel, Plain, 5/16"-24 Thrd Sz (Discontinued)
Mfr # 19910 7
Zoro # G0299817
This Product is Discontinued
Key Features
- Material Steel
- Finish Plain
- Thread Size 5/16"-24
- Includes SAE Clevis Pin And Stainless Steel Cotter Key
- Type Adjustable
Product Information
- Brand Zoro Select
- MFR # 19910 7
- Zoro # G0299817
- Country of Origin China
- Category Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Dimension H | 13/16 in |
Dimension E | 11/32 in |
Tap Size | 5/16"-24 |
Dimension A | 2 1/4 in |
Dimension G | 5/16 in |
Dimension D | 1 7/16 in |
Dimension C | 1/2 in |
Dimension F | 3/4 in |
Dimension K | 19/32 in |
Dimension B | 1/2 in |
Details
Item | Yoke End |
Material | Steel |
Finish | Plain |
Includes | SAE Clevis Pin And Stainless Steel Cotter Key |
Type | Adjustable |
Description
Yoke End, Adjustable, Steel, Finish Plain, Tap Size 5/16-24, Dimension A 2 1/4 In, Dimension B 1/2 In, Dimension C 1/2 In, Dimension D 1 7/16 In, Dimension E 11/32 In, Dimension F 3/4 In, Dimension G 5/16 In, Dimension H 13/16 In, Dimension K 19/32 In, Includes SAE Clevis Pin And Stainless Steel Cotter Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.