Shop All Chains
Zoro Select
Yellow Plastic Chain, Weldlss, 8mm, 150ft L
Mfr # PEE-H2612-0552
Zoro # G9968393
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 ft
- Material Plastic
- Finish Yellow
- Standards OSHA
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # PEE-H2612-0552
- Zoro # G9968393
- UPC # 044182027264
- Country of Origin China
- Category Chains
Dimensions
Length | 150 ft |
Link Inside Length | 2 in |
Link Outside Length | 2 in |
Link Outside Width | 1 in |
Link Inside Width | 0 in |
Details
Item | Chain |
Material | Plastic |
Finish | Yellow |
Standards | OSHA |
Color | Yellow |
Weight | 12 lb |
Resistance Properties | UV Resistant |
Reflectivity | Non-Reflective |
Description
Chain, Length 150 ft, Color Yellow, Material Polypropylene, Finish Unfinished, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 2 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Weight 12 lb, Resistance Properties UV Resistant, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- HAILO 285 cm Stepladder, 330 lb Capacity (8050-427)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- TRAILFX For Winches Upd To 12000 Pounds, Flat Fixed Mount, Textured Powder Coated, Black (WA017)
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft (2ZDF6)
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- ZORO SELECT Jack Chain, Single, Zinc, Sz 18, 5 Lb, 100 Ft (2ZDE5)
- ZORO SELECT Jack Chain, Single, SS, Sz 14, 16 Lb, 100 Ft (2ZDG9)
- ZORO SELECT Chain, Dbl, Zinc, Sz #3, 90 Lb Load, 100 Ft (2ZDK1)
- ZORO SELECT Plastic Chain, Yellow, Brass, 10 ft. L (966-35-10/0-2-960PB)
- TOOL No.16 Single Jack Steel Chain - 0.06 in. Dia. x 250 ft. (TO1738992)
- Zoro Select Chains, Ropes & Cables