Shop All ABS Pipe Fittings
Zoro Select
Wye with 45 Deg Bend, 4 In Hub
Mfr # 1WHX1
Zoro # G1111975
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Bend Wye
- Specific Fitting Shape 45 Degree Bend Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WHX1
- Zoro # G1111975
- UPC # 012871028601
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 8 7/16 in |
Fitting Side C Outside Diameter | 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Side B Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side C Nominal Pipe Size | 4 in |
Description
Combination Wye & 45 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 8 7/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS U7000 SSV Single Seat Valve 3.0" Plug Seal, HNBR (FDA) Pos 23.2; Replaces Alfa Laval 9614059414.1 (9614059414.1SP)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- ZORO SELECT 5/8" Compression Low Lead Brass Union (700062-10)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- ZORO SELECT Flush Bushing, 3 In x 1-1/2 In SpigotxHub (1WJB9)
- ZORO SELECT Trap Adapt., 1-1/2 Inx1-1/4 In Hub x Slip (1CNV7)
- ZORO SELECT Trap Adapt., 1-1/2 x 1-1/4 In SlipxSpigot (1CNV5)
- THRIFCO PLUMBING 4 Inch ABS 1/16 Bend Elbow (6792554)
- Zoro Select ABS Pipe Fittings