Shop All ABS Pipe Fittings
Zoro Select
Wye with 45 Deg Bend, 3 InHub
Mfr # 1WHW6
Zoro # G1505086
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 45 Degrees Bend Wye
- Specific Fitting Shape 45 Degree Bend Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WHW6
- Zoro # G1505086
- UPC # 012871028526
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 6 7/16 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Description
Combination Wye & 45 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 6 7/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- SLOAN Throat Plate Assembly, For 6NA97 (EAF-3-A)
- KLEIN TOOLS Conduit Scoring Tool (88906)
- T&S BRASS Tip, Stream (Leadfree) (B-PT)
- ZORO SELECT 22-1/2 Deg Elbow, 2 In Hub (1WJB4)
- ZORO SELECT Sanitary Tee, 1-1/2 In Hub (1WHT6)
- ZORO SELECT Red. Wye with 45 Bend, 3 In x 2 In Hub (1WHW8)
- ZORO SELECT 22-1/2 Deg Elbow, 3 In Hub (1WJB5)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- THRIFCO PLUMBING 3 Inch ABS 90 Deg Long Turn Street Elbow (6795278)
- Zoro Select Fittings