Shop All Black Pipe Fittings
Zoro Select
Wye, Cast Iron, 4 x 4 x 3 in, Socket
Mfr # 221654
Zoro # G700722032
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Standards ASTM A888
- Max. Steam Pressure 0
- Bend Nominal Dimensions 1 11/16 x 8 7/16 x 6 11/16
Product Information
- Brand Zoro Select
- MFR # 221654
- Zoro # G700722032
- UPC # 810074081368
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Bend Nominal Dimensions | 1 11/16 x 8 7/16 x 6 11/16 |
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Overall Length | 10 1/8 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRX4)
- PLUMB PAK Nut/Wash Slip Joint 1-1/4In (PP25509)
- ASAHI Valve, Diaphrgm, 1", PVC, Flanged (1461010)
- KINGSTON BRASS FL587 Made To Match 5/8" OD Brass Flange, Brushed Brass (FL587)
- ZORO SELECT 1-1/2" x 3/4" Malleable Iron Hex Bushing Class 150 (521-974HN)
- ZORO SELECT Wye, Cast Iron, 2 in Pipe Size, Socket (221646)
- ZORO SELECT 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P599)
- ZORO SELECT 1-1/2" x 1" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025703)
- ZORO SELECT 90 Long Sweep Bend, Cast Iron, 4 in (220498)
- ZORO SELECT 3/4" x 1/4" Malleable Iron Reducer Coupling Class 300 (5PAT9)
- ANVIL 1/2" Black Forged Steel 45 Degree Elbow Class 3000 (0362013005)
- Zoro Select Black Pipe Fittings