Shop All ABS Pipe Fittings
Zoro Select
Wye, 4 In Hub
Mfr # 1WHV8
Zoro # G1530006
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Wye
- Specific Fitting Shape Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1WHV8
- Zoro # G1530006
- UPC # 012871028250
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 8 1/16 in |
Fitting Side B Outside Diameter | 5 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 5 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Wye, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 8 1/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (008045)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3156 56 00)
- KOHLER Bumper (1131842-58)
- AMERICAN VALVE P200U 4 4 in. PVC True Union Ball Valves with Schedule 80 (P200U 4")
- ZORO SELECT Cleanout Tee w/Plug, 1-1/2 In FNPT x Hub (1WJG4)
- ZORO SELECT Adapter, 2 In FNPT x Hub (1WHX5)
- ZORO SELECT Two Way Cleanout Tee, 3 InHub (1WHR8)
- ZORO SELECT Threaded Cap, 1-1/2 In FNPT (1WJG3)
- ZORO SELECT Red. San. Tee, 4 In x 3 In Hub (1WHU7)
- ZORO SELECT Coupling, 1-1/2 In x 1-1/2 In Hub (1WJD6)
- CHARLOTTE PIPE AND FOUNDRY 112 HxH Coupling (ABS 00100 0600HA)
- Zoro Select ABS Pipe Fittings