Shop All Key Rings
Zoro Select
Wrist Coil Key Ring, Red, 10 PK
Mfr # 25PA23
Zoro # G5354081
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Ring
- Material Steel
- Color Red
- For Use With Hold Keys
Product Information
- Brand Zoro Select
- MFR # 25PA23
- Zoro # G5354081
- UPC # 190735036853
- Country of Origin China
- Category Key Rings
Details
Item | Wrist Coil Key Ring |
Type | Steel Ring |
Material | Steel |
Color | Red |
For Use With | Hold Keys |
Description
Wrist Coil Key Ring, Steel Ring, Color Red, For Use With Hold Keys, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-LH-DU)
- ZORO SELECT O-Ring, Buna N, 25mm OD, PK25 (1CUY6)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- PEMKO 3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom (411APKL36)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Black (25PA18)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- ZORO SELECT Badge Holder, Black, 10 PK (25DU59)
- ZORO SELECT Key Tag Numbered 11 to 30, White, 20 PK (33J875)
- ZORO SELECT Key Tag Numbered 1 to 100, Red Oxide, 100 PK (33J883)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35665)
- Zoro Select Key Rings