Shop All Key Rings
Zoro Select
Wrist Coil Key Ring, Black, 10 PK
Mfr # 25PA24
Zoro # G5354072
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Ring
- Material Steel
- Color Black
- For Use With Hold Keys
- Accessory Type Wrist Coil Key Ring
Product Information
- Brand Zoro Select
- MFR # 25PA24
- Zoro # G5354072
- UPC # 190735036860
- Country of Origin China
- Category Key Rings
Details
Item | Wrist Coil Key Ring |
Type | Steel Ring |
Material | Steel |
Color | Black |
For Use With | Hold Keys |
Accessory Type | Wrist Coil Key Ring |
Description
Wrist Coil Key Ring, Steel Ring, Color Black, For Use With Hold Keys, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS609KS800)
- BEST Interchangeable Core, Satin Brass, Keyway Type D, 6 Pins (1C6D1606)
- ZORO SELECT Pivot Pawl Latch, Keyed, Blk Powder Coated (1XPC8)
- MASTER LOCK Padlocks, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W, 3 PK (1TRILJCOM)
- ZORO SELECT Stock Lanyard, Pink, 10 PK (25DU64)
- ZORO SELECT Key Reel, Split Ring Type, 1 3/16 in Ring Size, Chrome (25DU51)
- ZORO SELECT Key Tag Numbered 201 to 300, White, 100 PK (33J889)
- ZORO SELECT Blank Replacement Key Tag, White, 100 PK (33J873)
- ZORO SELECT Key Cap, Assorted, 20 PK (25PA21)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- DIAMOND VISIONS Gray Plastic Outdoor Key Hider (01-0766)
- Zoro Select Key Rings