Shop All Hose Clamps
Zoro Select
Worm Gear Hose Clamp, SAE 8, PK10
Mfr # 6708M70
Zoro # G2011025
original price:
$57.29
8% off
new price: $52.15
/pk 10, $5.22/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 316 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 6708M70
- Zoro # G2011025
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 in |
Min. Clamp Dia. | 5/8 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 16 mm |
Metric Dia. Max. | 25 mm |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 1 in |
Clamp Minimum Inside Diameter | 5/8 in |
For Maximum Outside Diameter | 1 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 316, Band Thickness 0.024 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 in, Clamp Minimum Inside Diameter 5/8 in, Fastener Housing Material 316 Stainless Steel, For Maximum Outside Diameter 1 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 8, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 316, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Handle Assembly (CL918900SR)
- D&D Belt, VS, 1 x 38.5in OC (1626V380)
- DIXON Boss Hose, Mender Iron, 3/4" (M6)
- SKF SKF-E2 6204-2Z/C3, Energy Eff Single Row Bb, E2 62042ZC3 (E2 6204-2Z/C3)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5772)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4150070)
- ZORO SELECT Worm Gear Hose Clamp, SAE 306, PK100 (4830670)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5744)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6732170)
- ZORO SELECT Hose Clamp, 1-5/16 to 1-7/8In, SAE 22, PK10 (360030022070)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #8, 10/Bx (23381)
- Zoro Select Hose Fittings