Shop All Workbench Tops
Zoro Select
Workbench Top, Steel, 72x30 in., Straight
Mfr # 4TW35
Zoro # G0509887
product price: $77.05
/ea
Free Shipping & Returns
$77.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 72 in
- Top Depth 30 in
- Top Thickness 1 1/2 in
- Edge Type Straight Edge
- Finish Powder Coated
Product Information
- Brand Zoro Select
- MFR # 4TW35
- Zoro # G0509887
- UPC # 190735519820
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 30 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Details
Work Surface Material | Steel |
Item | Workbench Top |
Top Thickness | 1 1/2 in |
Edge Type | Straight Edge |
Finish | Powder Coated |
Color | Beige, Gray |
Includes | Stringer |
Shop By | Closeouts |
Includes Stringer | Yes |
Edge Shape | Square |
Top Material | Steel |
Metal Top Thickness | 1 1/2 in |
Resistance Properties | Oil Resistant |
Top Material Finish | Powder Coated |
Description
Workbench Top, Edge Shape Square, Color Beige, Gray, Includes Stringer Yes, Non-Metal Top Thickness Not Applicable, Overall Depth 30 in, Overall Width 72 in, Top Material Finish Powder Coated, Resistance Properties Oil Resistant, Top Material Steel, Metal Top Thickness 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 6 3/4 in H, 3 gal Volume Capacity (19424306)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- ZORO SELECT 72x30 in. Engineered Wood Workbench Top (4TW88)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- ZORO SELECT Workbench Top, Butcher Block, 120x36 in. (800XF3)
- ZORO SELECT Workbench Top, Wood, 72x30 in., Straight (800XH2)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- Zoro Select Workbench Tops