Shop All Workbench Tops
Zoro Select
Workbench Top, Hardwood, 30x48x1-3/4
Mfr # 66 LBS
Zoro # G4758713
product price: $205.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Work Surface Material Hardwood
- Top Width 48 in
- Top Depth 30 in
- Top Thickness 1 3/4 in
- Edge Type 1/8 in Eased Edge All Sides/Corners
Product Information
- Brand Zoro Select
- MFR # 66 LBS
- Zoro # G4758713
- UPC # 190735900444
- Country of Origin Multiple
- Category Workbench Tops
Dimensions
Top Width | 48 in |
Top Depth | 30 in |
Depth | 30" |
Width | 48" |
Overall Depth | 30 in |
For Leg Depth | 30 in |
For Work Station Width | 48 in |
Overall Width | 48 in |
Overall WxD | 48 in x 30 in |
Description
Workbench Top, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 48 in, Top Material Finish Catalyzed Lacquer, Resistance Properties Scratch Resistant, Vibration Resistant, Top Load Capacity 100 lb, Top Material Hardwood, Top Metal Material Gauge Not Applicable, Compatible with Series Not Applicable, ESD Safe No, For Environment Industry Use, For Leg Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- ECONOCO Stationery Millinery Tree (K26)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 48 in W, 3 3/16 in D, Gray (A1048G-G)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (800XF9)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- ZORO SELECT Workbench Top, Butcher Block, 48x30 in. (4KYY2)
- ZORO SELECT Shelf Riser, 60 W x 10 D x 12 in. H, Gray (5W672)
- ZORO SELECT Workbench Top, Butcher Block, 48x30in (800XE3)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (4TW35)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- Zoro Select Workbench Tops