Shop All Workbench Tops
Zoro Select
Workbench Top, Butcher Block, 72x36, Radius
Mfr # 4KYY8
Zoro # G1525711
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Work Surface Material Butcher Block Birch
- Top Width 72 in
- Top Depth 36 in
- Top Thickness 1 3/4 in
- Edge Type Radius Edge
Product Information
- Brand Zoro Select
- MFR # 4KYY8
- Zoro # G1525711
- UPC # 190735513767
- Country of Origin Multiple
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 36 in |
Overall Width | 72 in |
For Work Station Width | 72 in |
For Leg Depth | 36 in |
Overall Depth | 36 in |
Description
Workbench Top, Edge Shape Radius, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 72 in, Top Material Finish Oil Rubbed, For Use With 4TW40, 5W682, Resistance Properties Scratch Resistant, Top Load Capacity 100 lb, Top Material Butcher Block Birch, Top Metal Material Gauge Not Applicable, Compatible with Grainger Part Number 4TW40, 5W682, Compatible with Series Not Applicable, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Blue, 23 5/8 in L (QSB816BL)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 14 Deep (AMG WT-1436)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (800XH4)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (800XF9)
- ZORO SELECT Workbench Top, Wood, 72x30 in., Straight (800XH2)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- ZORO SELECT Side/Back Rail Kit, 60W x 30D x 3H, Gray (5W676)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (800XG3)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- Zoro Select Workbench Tops