Shop All Work Pants and Shorts
Zoro Select
Work Pants, Khaki/Black, Size 32x28 In, PR
Mfr # 1680-1380-2399 3228
Zoro # G4826211
product price: $96.15
/pr
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 22% Cotton, 78% Polyester
- Gender Men's
- Size 32 in
- Inseam 28 in
Product Information
- Brand Zoro Select
- MFR # 1680-1380-2399 3228
- Zoro # G4826211
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Tag Size | 32 x 28 |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 28 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 28 in ) |
Description
Heavy Work Pants, Garment Type Pants, Gender Men's, Material 22 Percent Cotton, 78 Percent Polyester, Fabric Weight 10 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Number of Outside Pockets 12, Color Tan, Inseam 28 in, Maximum Waist Size 32 in, Features Last Longer Than Four Pairs of Jeans, Includes Hammer Loop Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 11 (B111/9980P912-11)
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- OPEN ROAD Safety Vest, Solid, Zipper, Org, L/XL, PK25 (U6109O-L/XL)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24926 (A-1218-24926)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 48/32 (U6251 0404 4832)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X34 (101257-041-30-34)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- Zoro Select Workwear and Protective Clothing