Shop All Ceramic Magnets
Zoro Select
Work Holding Magnet, 65 lb. Pull
Mfr # 3DYD2
Zoro # G1369724
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 5 1/4 in
- Casing Material Steel
- Overall Width 7/8 in
- Max. Pull 65 lb
Product Information
- Brand Zoro Select
- MFR # 3DYD2
- Zoro # G1369724
- UPC # 00190735822906
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 5 1/4 in |
Overall Width | 7/8 in |
Overall Height | 1 3/8 in |
Hole Dia. | 2/7 in |
Details
Material | Ceramic |
Casing Material | Steel |
Max. Pull | 65 lb |
Thickness | 1.3333 in |
Item | Encased Work Holding Magnet |
Stability Temp. | 600 Degrees F |
Description
Block Magnet, Material Ceramic, Max. Pull 65 lb, Thickness 1.3333 in, Overall Length 5 1/4 in, Overall Width 7/8 in, Overall Height 1 3/8 in, Casing Material Steel, Hole Dia. 2/7 in, Stability Temp. 600 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 2x3 WHT AB Trans Elbow (37066)
- SUGATSUNE Utility Hook, 303 SS, 1-25/32 In (4CRV6)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1011-26D-41 (LL1011-26D-41)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (3LJY3)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (6YA68)
- ZORO SELECT Block Magnet, 3.1 lb. Pull, PK2 (2VAL2)
- ZORO SELECT Lifting Retrieving Magnet, 225 lb. Pull (2VAF7)
- ZORO SELECT Ring Magnet, 9.8 lb. Pull (10E797)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- Zoro Select Ceramic Magnets