Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 1/4 x 7/8 in Key Size, A SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK
Mfr # WWG-WKC-00A
Zoro # G3395366
product price: $17.75
/pk 50, $0.36/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 7/8 in
- SAE Number A
- Length 7/8 in
- Material C-1035 Steel
Product Information
- Brand Zoro Select
- MFR # WWG-WKC-00A
- Zoro # G3395366
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 7/8 in |
Height | 0.359 in |
Length | 7/8 in |
Length Tolerance | +0.000 to -0.010 in |
Width | 0.25 in |
Width Tolerance | +0.000/-0.001 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | A |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Rockwell Hardness | B90 |
Type | Half Moon |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Key Type | Bilateral |
Key Shape | Woodruff |
Tensile Strength | 72,000 psi |
Material Grade/Class | Grade 1035 |
Material Quality Standards | ANSI B17.2 |
Description
Woodruff Key, Length 7/8 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.375 in, Width 0.25 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Torx Drive, 50 PK (12151)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 8 PK (34203)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in L, Stainless Steel Plain, 1/4" Hex W (141806HF303)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/4 in L, 5 PK (FB3HEXB1213214P5)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/2 in Key Size, 24 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-024)
- ZORO SELECT Woodruff Key, 3/16 x 1 in Key Size, 13 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-013)
- ZORO SELECT Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-009)
- ZORO SELECT Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, 0.0625 in H, C-1035 Steel Plain, 25 PK (WKI0250100-025T)
- ZORO SELECT Woodruff Key, 5/32 x 3/4 in Key Size, 8 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-008)
- ZORO SELECT Woodruff Key, 3/16 x 7/8 in Key Size, 11 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-011)
- ZORO SELECT Woodruff Key, 1/4 x 3/4 in Key Size, 91 SAE Number, 0.297 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-091)
- Zoro Select Woodruff Key Stock