Shop All Woodruff Key Stock
Zoro Select
Woodruff Key, 1/4 x 1 in Key Size, 141 SAE Number, 0.35 in H, C-1035 Steel Plain, 25 PK
Mfr # WWG-WKC-141
Zoro # G2551297
product price: $13.19
/pk 25, $0.53/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/4 x 1 in
- SAE Number 141
- Height 0.35 in
- Length 1 in
Product Information
- Brand Zoro Select
- MFR # WWG-WKC-141
- Zoro # G2551297
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/4 x 1 in |
Height | 0.35 in |
Length | 1 in |
Length Tolerance | +0.000 to -0.010 in |
Width Tolerance | +0.000/-0.001 in |
Width | 0.25 in |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 141 |
Material | C-1035 Steel |
Finish | Plain |
Tensile Strength (PSI) | 72,000 psi |
Rockwell Hardness | B90 |
Type | Half Moon |
Material Quality Standards | ANSI B17.2 |
Material Grade/Class | Grade 1035 |
Tensile Strength | 72,000 psi |
Key Type | Bilateral |
Key Shape | Woodruff |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Description
Woodruff Key, Length 1 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.364 in, Width 0.25 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 2-1/4 in Lg, 6 PK (54547)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1120 PK (4RXH7)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 100 PK (05320S-PWR)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91730)
- ZORO SELECT Woodruff Key, 1/4 x 3/4 in Key Size, 91 SAE Number, 0.297 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-091)
- ZORO SELECT Woodruff Key, 3/32 x 5/8 in Key Size, 4 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-004)
- ZORO SELECT Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-009)
- ZORO SELECT Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-010)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/8 in Key Size, C SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-00C)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/4 in Key Size, 21 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-021)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1/2 in Key Size, 91 SAE Number, 3/4 in H, Steel Zinc, 8 PK (73202)
- Zoro Select Woodruff Key Stock