Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK
Mfr # U30005.016.0075
Zoro # G2813329
product price: $3.99
/pk 200, $0.02/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U30005.016.0075
- Zoro # G2813329
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Head Style | Flat |
Threads per Inch | Fully Threaded |
Type | Multi-Material Screw |
Tip Type | Pointed |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 3/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 22 mm Length, 50 PK (M51050.050.0022)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 40 PK (A01200.075.0350)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 3/16 in Ht, 50 PK (U11072.031.0001)
- DEWALT Hangermate Rod Hanger, Steel Polished, 25 PK (PFM2201050)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK (1424DPFB)
- ZORO SELECT Wood Screw, #2, 1-1/4 in, Zinc Plated Flat Head Square Drive, 5000 PK (0620DQF17NN)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0150)
- ZORO SELECT Wood Screw, #6, 3/4 in, Black Steel Flat Head Square Drive, 7000 PK (0612DQF17NNB)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0250)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0125)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (61793)
- Zoro Select Self-Tapping Screws