Shop All Wood Screws
Zoro Select
Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.016.0250
Zoro # G2814869
original price:
$4.39
9% off
new price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U25141.016.0250
- Zoro # G2814869
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Head Height | 0.1 in |
Head Dia. | 0.292 to 0.332 in |
Head Width | 0.332 in |
Maximum Head Width | 0.332 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 2 1/2 in |
Minimum Head Width | 0.292 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #8, Fastener Length 2 1/2 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb #10-24 X 1-1/4in 18-8 Stainless Steel 25PK (9004709)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK5 (FBCB126P5)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 6400 PK (B26660.013.0100)
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/2 in, Wafer Head Phillips Drive (NPWD101121)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.016.0300)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0150)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0075)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0100)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0037)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST73L09188)
- Zoro Select Wood Screws