Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK
Mfr # U25710.016.0100
Zoro # G2814668
product price: $16.79
/pk 100, $0.17/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U25710.016.0100
- Zoro # G2814668
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.12 in |
Head Dia. | 0.287 to 0.309 in |
Maximum Head Height | 0.12 in |
Minimum Head Height | 0.107 in |
Minimum Head Width | 0.287 in |
Head Width | 0.309 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Thread Length | 39/64 in |
Maximum Head Width | 0.309 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 1 in, Head Width 0.309 in, Head Height 0.12 in, Drive Size #2, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 39/64 in, Pack Size Small, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x6 L (WWG-CLP-284)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (8C125KCS)
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.075.0300)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0075)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0125)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0050)
- ZORO SELECT Wood Screw, #9, 1 in, Black Steel Flat Head Square Drive, 5000 PK (0916DQF17NNB)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1024DPFB)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0062)
- ZORO SELECT Wood Screw, #6, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0200)
- Zoro Select Wood Screws