Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK
Mfr # U51860.016.0100
Zoro # G2814178
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size 0.045 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51860.016.0100
- Zoro # G2814178
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | 0.045 in |
Head Dia. | 0.287 to 0.309 in |
Head Height | 0.114 in |
Minimum Head Width | 0.287 in |
Maximum Head Width | 0.309 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.309 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Finish Plain, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #8, Fastener Length 1 in, Head Width 0.309 in, Head Height 0.114 in, Pack Size Small, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 6 in, Steel, Black Oxide, 2 PK (40310)
- AMPG #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length (Z1838)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.009.0050)
- KANEBRIDGE 6-32 Toggle Wing Zinc, Pkg of 100 (06NTW)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0050)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- ZORO SELECT Wood Screw, #14, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0200)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK (0616DQF)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0200)
- Zoro Select Wood Screws