Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.016.0125
Zoro # G2813496
product price: $9.39
/pk 200, $0.05/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Drive Size #2
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U30000.016.0125
- Zoro # G2813496
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Type | Multi-Material Screw |
Head Style | Flat |
Threads per Inch | Fully Threaded |
Tip Type | Pointed |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (WWG-CPS-023)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish (461278)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- ZORO SELECT Serrated Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 11/32 in Ht, 25 PK (HFNIX037-025P)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK (B30000.016.0125)
- ZORO SELECT Wood Screw, #6, 7/16 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0607DQPDB)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898220-PG)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK (U25111.013.0050)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1032DPF)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898104-PG)
- SPAX MLTI-PRPS SCREW #8X1-1/4in. (4281010400302)
- Zoro Select Wood Screws