Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK
Mfr # U51866.016.0125
Zoro # G2814071
original price:
$6.25
5% off
new price: $5.89
/pk 100, $0.06/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51866.016.0125
- Zoro # G2814071
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.114 in |
Head Dia. | 0.287 to 0.309 in |
Minimum Head Width | 0.287 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.309 in |
Head Width | 0.309 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.309 in, Head Height 0.114 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (U04104.031.0400)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK (M51400.160.0001)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.031.0037)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0075)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0125)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0150)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0125)
- ZORO SELECT Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (0948DXF17D8)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 8000 PK (0720DFQM17)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898108-PG)
- Zoro Select Wood Screws