Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK
Mfr # U51866.016.0150
Zoro # G2814065
product price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51866.016.0150
- Zoro # G2814065
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.287 to 0.309 in |
Head Height | 0.114 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.309 in |
Minimum Head Width | 0.287 in |
Maximum Head Width | 0.309 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.309 in, Head Height 0.114 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122260)
- ZORO SELECT Key Stock, 12 in L, 3/8 in W, 3/8 in H, Aluminum Plain (WWG040375037512)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 7 in, Steel, Black Oxide, 2 PK (40909)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51050.031.0100)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0100)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0150)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0125)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0125)
- ZORO SELECT Wood Screw, #14, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0125)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 3000 PK (0940DXF17DB8)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62746)
- Zoro Select Self-Tapping Screws