Shop All Wood Screws
Zoro Select
Wood Screw, #7, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.015.0050
Zoro # G2813959
product price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U51876.015.0050
- Zoro # G2813959
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Height | 0.091 in |
Head Dia. | 0.268 to 0.305 in |
Maximum Head Width | 0.305 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 1/2 in |
Minimum Head Width | 0.268 in |
Head Width | 0.305 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #7, Fastener Length 1/2 in, Head Width 0.305 in, Head Height 0.091 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.305 in, Minimum Head Width 0.268 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 25 PK (U09150.037.0187)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (FHSIA0310100USA-100BX)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (63067)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2241150)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0100)
- ZORO SELECT Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0200)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Black Steel Flat Head Square Drive, 6000 PK (0824DXF17DB)
- ZORO SELECT Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0606DPF)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Washer Head Square Drive, 5000 PK (0.RWSC08112B17)
- Zoro Select Wood Screws