Shop All Wood Screws
Zoro Select
Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.015.0125
Zoro # G3156054
original price:
$2.93
21% off
new price: $2.29
/pk 100, $0.02/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #7
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U25120.015.0125
- Zoro # G3156054
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Dia. | 0.268 in |
Head Height | 0.091 in |
Maximum Head Width | 0.305 in |
Head Width | 0.305 in |
Minimum Head Width | 0.268 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Thread Type | Coarse |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #7, Fastener Length 1 1/4 in, Head Width 0.305 in, Head Height 0.091 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.305 in, Minimum Head Width 0.268 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04000.050.0225)
- HHIP 0.255" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0255)
- ORGILL BULK NAILS Nail Box Brt 8D 2-1/2In 50Lb (00056152)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00710)
- ZORO SELECT Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0100)
- ZORO SELECT Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0062)
- ZORO SELECT Wood Screw, #7, 1/2 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0708DQPDB)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0125)
- ZORO SELECT Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (0948DQF17D8)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0075)
- FASTENMASTER 250Pk 4"Timberlok Screw (FMTLOK04-250)
- Zoro Select Wood Screws