Shop All Wood Screws
Zoro Select
Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # U25130.013.0062
Zoro # G2815255
product price: $7.15
/pk 100, $0.07/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U25130.013.0062
- Zoro # G2815255
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Height | 0.083 in |
Head Dia. | 0.244 to 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.279 in |
Minimum Thread Length | 7/16 in |
Maximum Head Width | 0.279 in |
Minimum Head Width | 0.244 in |
Overall Length | 5/8 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 5/8 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 7/16 in, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (04073)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3410240125)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVEB12X6)
- ZORO SELECT Carriage Bolt, 3/4-10x9L (218415G)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0200)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI-1201500-100P)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Black Steel Flat Head Square Drive, 6000 PK (0824DXF17DB)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0125)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0062)
- ZORO SELECT Wood Screw, #10, 1 in, Black Oxide Steel Round Head Torx Drive, 3000 PK (1016DTRW17DB)
- FASTENMASTER Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK (TR3-2121050TSTT)
- Zoro Select Wood Screws