Shop All Wood Screws
Zoro Select
Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.013.0075
Zoro # G2815657
original price:
$2.53
29% off
new price: $1.79
/pk 100, $0.02/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U25121.013.0075
- Zoro # G2815657
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.244 to 0.279 in |
Head Height | 0.083 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.244 in |
Maximum Head Width | 0.279 in |
Head Width | 0.279 in |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 3/4 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- NEWPORT FASTENERS Sheet Metal Screw, 1/4"-14 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (388969-100)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg (Z0748)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (M51050.120.0025)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.016.0075)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0050)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0150)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0050)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.013.0100)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0125)
- TOTALTURF 48392 3.5 in. x 10; Exterior Phillips Wood Screw (TO581783)
- Zoro Select Self-Tapping Screws